PRODUCT FEATURES:- Ultra HD/4K Support: 4096x2160 or 3840x2160 24/2530Hz at 4:4:4 and 50/60Hz at 4:2:0- HDR (High Dynamic Range): More life-like images through a greater range of luminance levels- Deep Color Support: Up to UHD/4K 24/25/30Hz 4:2:2/12 bits or 50/60Hz 4:2:0/12 bit- 3D Support: Capability to pass 3D stereoscopic signal formats- Ethernet Channel: 100 Mb/s Ethernet between two HDMI connecting devices- Audio Return Channel: Audio can be returned from display back to HDMI source for amplification and display- Full HD 1080p+: Guaranteed Performance- Lossless Compressed Digital Audio: Dolby® TrueHD, Dolby Digital Plus, DTS-HDMaster Audio and Dolby Atmos- OPEN EYE Technology: Certified & tested for low loss and noise-free performance

keykdhifi50prok
KEY DIGITAL 50 ft 23AWG Commercial ProK 4K HDMI Cable
Not available for order
Price
$259.44
/ EA
Manufacturer:KEY DIGITAL
Manufacturer #:KD-HIFI50ProK
Description
Specifications
Brand Name | Key Digital | Item Name | HDMI Cable |
Type | Hi-Fi Commercial ProK, Ultra HD/4K, Ethernet, ARC with RedMere Technology | Wire Gauge Size | 24 AWG |
Length | 50 ft | Series/Model | Champion |
Data Transfer Rate | 31.5 Gbps | Terminal Connection | HDMI Male x HDMI Male, Plug |
Frequency Rating | 120/240/480/600 Hz | Standards | CL3/FT4 UL Rated |
Packages
1 - UNIT - 1 |