KEY FEATURES:- Ultra HD/4K Support: 4096x2160 or 3840x2160 24/25/30Hz at 4:4:4 and 50/60Hz at 4:4:4- HDR (High Dynamic Range): More life-like images through a greater range of luminance levels- Deep Color Support: Up to UHD/4K 24/25/30Hz 4:4:4/12 bits or 50/60Hz 4:4:4/8 bit- 3D Support: Capability to pass 3D stereoscopic signal formats- Ethernet Channel: 100 Mb/s Ethernet between two HDMI connecting devices- Audio Return Channel: Audio can be returned from display back to HDMI source for amplification and display- Full HD 1080p+: Guaranteed Performance- Lossless Compressed Digital Audio: Dolby TrueHD, Dolby Digital Plus, DTS-HD Master Audio and Dolby Atmos- OPEN EYE Technology: Certified & tested for low loss and noise-free performance

keykdhifi9
KEY DIGITAL 9 ft 30AWG Champion Series Commercial-Grade HDMI Cable - VW1 UL Rated
Not available for order
Price
$22.56
/ EA
Manufacturer:KEY DIGITAL
Manufacturer #:KD-HIFI9
Description
Specifications
Brand Name | Key Digital | Item Name | HDMI Cable |
Type | Hi-Fi Residential, Ultra HD/4K, 3D Support, Ethernet, ARC | Wire Gauge Size | 30 AWG |
Length | 9 ft | Series/Model | Champion |
Data Transfer Rate | 21 Gbps | Terminal Connection | Plug |
Frequency Rating | 120/240/480/600 Hz | Standards | UL Listed |
Packages
1 - UNIT - 1 |