Abbotsford
keykdpro50gx

KEY DIGITAL KD-Pro50GX HDMI Cable Ethernet, Commercial Grade

Inventory
Unavailable for order
Manufacturer:KEY DIGITAL
Manufacturer #:KD-Pro50GX

Description

HDMI Cable 4K/18G/444/60 Hz/HDR10/HDCP2.2. Ultra HD/4K Support: 4096 x 2160 or 3840 x 2160 24/25/30 Hz at 4:4:4 and 50/60 Hz at 4:2:0. 18 Gbps Bandwidth: High speed/performance for latest HDMI standards. High. Dynamic Range (HDR) format support: HDR10 and Dolby® Vision. HDCP 2.2: Compliancy up to HDCP 2.2 and backward compliant. Ethernet Channel: 100 Mb/s Ethernet between two HDMI connecting devices. Audio return channel: Audio can be returned from display back to HDMI source for amplification and display. Deep color support: Up to UHD/4K 24/25/30 Hz 4:4:4/12 bits or 50/60 Hz 4:2:0/12 bit. OPEN EYE™ technology: Certified and tested for low loss and noise-free performance. Support all digital audio formats: Dolby® TrueHD, Dolby® Digital Plus, Dolby® Atmos and DTS-HD Master Audio™.

Specifications

Brand Name Key Digital Item Name HDMI Cable
Type Ethernet, Commercial Grade Wire Gauge Size 24 AWG
Length 50 ft Data Transfer Rate 18 Gbps
Frequency Rating 50/60 Hz Standards UL Listed, CL3/FT4 Rated

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok