PRODUCT FEATURES:- 4K/18G/444/60Hz/HDR10/HDCP2.2 - HDR10 (High Dynamic Range): More life-like images through a greater range of luminance levels - HDCP 2.2: Compliancy up to HDCP 2.2 and backward compliant - Ultra HD/4K Support: 4096x2160 or 3840x2160 24/25/30Hz at 4:4:4 and 50/60Hz at 4:4:4 - Ethernet Channel: 100 Mb/s Ethernet between two HDMI connecting devices - Audio Return Channel: Audio can be returned from display back to HDMI source for amplification and display - 3D Support: Capability to pass 3D stereoscopic signal formats - Deep Color Support: Up to UHD/4K 24/25/30Hz 4:4:4/12 bits or 50/60Hz 4:4:4/8 bit - Bandwidth: 18Gbps for support of latest HDMI standards - OPEN EYE Technology: Certified & tested for low loss and noise-free performance - Support All Digital Audio Formats: Dolby TrueHD, Dolby Digital Plus, Dolby Atmos and DTS-HD Master Audio™

keykdpro6
KEY DIGITAL 6 ft 28AWG 4K/18G Commercial-Grade HDMI Cable
Not available for order
Price
$9.77
/ EA
Manufacturer:KEY DIGITAL
Manufacturer #:KD-PRO6
Description
Specifications
Brand Name | Key Digital | Item Name | HDMI Cable |
Type | Ethernet Commercial-Grade | Wire Gauge Size | 28 AWG |
Length | 6 ft | Data Transfer Rate | 18 Gbps |
Frequency Rating | 50/60 Hz | Standards | VW1 UL Rated |
Packages
1 - UNIT - 1 |