PRODUCT FEATURES:- 4K/18G/444/60Hz/HDR10/HDCP2.2 - HDR10 (High Dynamic Range): More life-like images through a greater range of luminance levels - HDCP 2.2: Compliancy up to HDCP 2.2 and backward compliant - Ultra HD/4K Support: 4096x2160 or 3840x2160 24/25/30Hz at 4:4:4 and 50/60Hz at 4:4:4 - Ethernet Channel: 100 Mb/s Ethernet between two HDMI connecting devices - Audio Return Channel: Audio can be returned from display back to HDMI source for amplification and display - 3D Support: Capability to pass 3D stereoscopic signal formats - Deep Color Support: Up to UHD/4K 24/25/30Hz 4:4:4/12 bits or 50/60Hz 4:4:4/8 bit - Bandwidth: 18Gbps for support of latest HDMI standards - OPEN EYE™ Technology: Certified & tested for low loss and noise-free performance - Support All Digital Audio Formats: Dolby® TrueHD, Dolby® Digital Plus, Dolby® Atmos and DTS-HD Master Audio™

keykdpro16
KEY DIGITAL 16 ft 24AWG 4K/18G Commercial-Grade HDMI Cable
In Stock
Price
$43.05
/ EA
Manufacturer:KEY DIGITAL
Manufacturer #:KD-PRO16
Description
Specifications
Brand Name | Key Digital | Item Name | HDMI Cable |
Type | Ethernet Commercial-Grade | Wire Gauge Size | 26 AWG |
Length | 16 ft |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |