Designed for a variety of entertainment ,display and gaming applications. Hyperline HDMI cables are a high-quality cable featuring multi-stranded copper conductors for highest possible signal strength and maximum frequency response. Also available in a 12A4P version which features corrosion-resistant gold connectors ensuring high conductivity for the best possible picture while supporting the highest resolution standards. FEATURES: • 19 Pin Gold-plated connectors for highest signal transfer rate and resistance in corrosion• Fully HDCP compliant to provide highest level of signal quality.• Fully compliant to V1.4 and 2.0 specification.• Supports Transfer Digital Audio and Video signals at warp speed of 10.2 Gigabits per second• Full support 480i, 480p, 720p, 1080i, 1080p, 1044P resolution• HDMI Ethernet Channel, Audio Return Channel• 3D Support,4K x 2K Support

hyppchdmi12b13ftbk
HYPERLINE 3 ft HDMI Patch Cord Without Nylon Braid V1.4, Black
Availablefor Backorder
Price
$9.32
/ EA
Manufacturer:HYPERLINE
Manufacturer #:PC-HDMI-12B1-3FT-BK
Description
Specifications
Brand Name | Hyperline | Item Name | HDMI Cable |
Wire Gauge Size | 30 AWG, 26 AWG | Stranded/Solid | Stranded |
Conductor Material | Bare Copper | Length | 3 ft |
Insulation Material | Polyethylene Foam, Polypropylene | Jacket Color | Black |
Shield Material | Aluminum Mylar | Strands | Multi |
Braid | Aluminum | Terminal Connection | Male x Male |
Standards | RoHS, HDCP Compliant | Application | For Variety of Entertainment,Display and Gaming Applications |
UPC | 809380046833 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |