Unlike copper HDMI cables that are distance-limited to 7 meters, the 18 Gbps Active Optical (AOC) HDMI Cables from Legrand reliably distribute high definition HDMI signals up to 75 meters.

onqac2f20bk
PASS & SEYMOUR AC2F20BK HDMIACTIVE18GbpsCMPFIBER18GB20M656FT
In Stock
Price
$798.72
/ EA
Description
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | HDMI Fiber Cable | Type | Active Optical |
Wire Gauge Size | 30 AWG | Voltage Rating | 5 V |
Conductor Material | Tinned Copper | Length | 65.6 ft |
Jacket Material | Black CMP-OF | Jacket Color | Black |
Number of Conductors | 19 | Outside Diameter | 0.224 x 0.142 in |
Attenuation | dB/50 ft at 1 - 100 MHz | Data Transfer Rate | 18 Gbps |
Terminal Connection | 19-Pin | Resistance | 100 MO/km at 68 deg F |
Temperature Rating | 32 - 122 °F | Environmental Conditions | 5 - 85% Non-Condensing Relative Humidity |
Standards | UL Listed, RoHS Compliant, CMP-OF | Application | For Residential Use |
UPC | 804428432296 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |