Unlike copper HDMI cables that are distance-limited to 7 meters, the 18 Gbps Active Optical (AOC) HDMI Cables from Legrand reliably distribute high definition HDMI signals up to 75 meters.

onqac2f75bk
PASS & SEYMOUR AC2F75BK 18Gbps Active Optical (AOC) HDMI Fiber Cable, 75m
Availablefor Backorder
Price
$1,641.23
/ EA
Description
Specifications
Brand Name | Legrand | Sub Brand | On-Q |
Type | Active optical HDMI cable | Voltage Rating | 5 (max) V |
Conductor Material | Tinned copper | Length | 32.8 ft |
Jacket Material | Black CMP-OF | Jacket Color | Black |
Number of Conductors | 19-pin HDMI male | Outside Diameter | 0.224 x 0.142 (5.7 x 3.6) in (mm) |
Attenuation | 1 to 100 MHz dB/50 ft | Temperature Rating | 32 to 122 F (0 to 50 C) degrees degrees |
Environmental Conditions | 5 to 85 (relative humidity, non-condensing) % | Standards | UL, RoHS, CMP-OF |
Application | Residential | UPC | 804428432319 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |