onqac2m04bk

PASS & SEYMOUR AC2M04BK 10Gbps High-Speed HDMI Cables with Ethernet, 4m

Availablefor Backorder
Price $24.17 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC2M04BK

Description

Not every job requires full 4K support. Some just need a dependable HDMI cable to support 1080p resolution. These 10 Gbps High-Speed HDMI Cables with Ethernet are just that. They're tested to deliver uncompressed high-definition audio and

Specifications

Brand Name Legrand Sub Brand On-Q
Type HDMI Cable Length 4 m
Jacket Color Black Outside Diameter 7.3 mm
Braid Aluminum Wire Stranded Attenuation 825MHz - 2475MHz: -5dB to -12dB. 2475MHz - 4125MHz: -12dB to -20dB. 2125MHz to 5100MHz: -20dB to -25dB.
Data Transfer Rate 10.2 Gbps Weight 0.57 lb
Application Residential UPC 804428067160

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok