Abbotsford
onqac2m05bk

PASS & SEYMOUR AC2M05BK 5m 10Gbps High-Speed HDMI Cable with Ethernet, Black

Price $30.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC2M05BK

Description

Supports: 10 Gbps bandwidth, 1080 pixel resolution, 7.1 digital surround sound, 3D, ARC, Ethernet. (HEC) capable gold plated connector with individually shielded conductors. Rated: CMG / CL2-3 / FT4. Ideal applications: budget home theater, desktop, commercial digital signage, conference room displays.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telecommunication Cable Type HDMI Cable
Wire Gauge Size 28 AWG Length 5 m
Jacket Color Black Outside Diameter 7.3 mm
Braid Aluminum Wire Stranded Attenuation -5 to -12dB at 825 - 2475 MHz, -12 to -20 dB at 2475 - 4125 MHz, -20 to -25dB at 2125 to 5100 MHz
Data Transfer Rate 10.2 Gbps Weight 0.695 lb
Application Residential Applications UPC 804428067177

Packages

1 - UNIT - 1 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok