PASS & SEYMOUR AC2M07BK 7m 10Gbps High-Speed HDMI Cable with Ethernet, Black
Description
Supports: 10 Gbps bandwidth, 1080 pixel resolution, 7.1 digital surround sound, 3D, ARC, Ethernet. (HEC) capable gold plated connector with individually shielded conductors. Rated: CMG / CL2-3 / FT4. Ideal applications: budget home theater, desktop, commercial digital signage, conference room displays.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telecommunication Cable | Type | HDMI Cable |
Wire Gauge Size | 26 AWG | Length | 7.5 m |
Jacket Color | Black | Outside Diameter | 10.5 mm |
Braid | Aluminum Wire Stranded | Attenuation | -5 to -12dB at 825 - 2475 MHz, -12 to -20 dB at 2475 - 4125 MHz, -20 to -25dB at 2125 to 5100 MHz |
Data Transfer Rate | 10.2 Gbps | Weight | 1.33 lb |
Application | Residential Applications | UPC | 804428067184 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |