onqac2m15bk

PASS & SEYMOUR AC2M15BK 10Gbps High-speed HDMI Cables with Ethernet, 15m

Availablefor Backorder
Price $88.78 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC2M15BK

Description

Not every job requires full 4K support. Some just need a dependable HDMI cable to support 1080p resolution. These 10 Gbps High-Speed HDMI Cables with Ethernet are just that. They're tested to deliver uncompressed high-definition audio and

Specifications

Brand Name Legrand Sub Brand On-Q
Type HDMI Cable Length 15 in
Jacket Color Black Outside Diameter 8.5 mm
Braid Aluminum Wire Stranded Attenuation 825MHz - 2475MHz: -5dB to -12dB. 2475MHz - 4125MHz: -12dB to -20dB. 2125MHz to 5100MHz: -20dB to -25dB.
Data Transfer Rate 10.2 Gbps Weight 2.64 lb
Application Residential UPC 804428067207

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok