PASS & SEYMOUR AC3M04WHV1 4m High Speed HDMI with Ethernet Slimline Cable, White
Description
Achieve an uncluttered professional look using our Slimline High Speed HDMI with Ethernet cables. These allow optimal performance for shorter connections between two devices that are outside the wall.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telecommunication Cable | Length | 13.12 ft |
Jacket Color | White | Weight | 0.195 lb |
UPC | 804428068457 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |