Abbotsford
ONQAC3M01WHV1

PASS & SEYMOUR AC3M01WHV1 1m High Speed HDMI with Ethernet Slimline Cable, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC3M01WHV1

Description

Achieve an uncluttered professional look using our Slimline High Speed HDMI with Ethernet cables. These allow optimal performance for shorter connections between two devices that are outside the wall.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telecommunication Cable Length 3.28 ft
Jacket Color White Weight 0.09 lb
UPC 804428068433

Packages

1 - UNIT - 1 4 - UNIT - 4