The Active Copper HDMI Cables support full 4K UltraHD and High Dynamic Range (HDR) video over longer distances, providing a more cost-effective alternative to fiber HDMI and HDBaseT2. These cables use an active chipset to boost performance over longer distances, ensuring the full 18 Gbps bandwidth with no signal loss. They are solely powered by the source device, so they do not require an external power adapter - saving space and money. To reduce installation error, these directional cables feature color-coded cable heads which make it easy to discern the Display end from the Source end. Additionally, the Active Copper HDMI Cables feature enhanced retention clips on the connector head. These small dimples keep the cable firmly in place and require 4.5 lbs of pulling force to remove. This ensures the most secure connection points, maximizing signal integrity and reducing cable-related service calls.

onqacaa15bk
PASS & SEYMOUR ACAA15BK HDMIACTIVE18GbpsFT4CopperIWR15M492FT
In Stock
Price
$172.67
/ EA
Description
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | HDMI Cable | Type | 19-Pin |
Length | 15 m | Outside Diameter | 0.35 mm |
Data Transfer Rate | 18.2 Gbps | Terminal Connection | Type A Male to Type A Male |
Standards | Meets CSA FT4 Vertical Flame Test | UPC | 804428432807 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |