Abbotsford
onqacaa10bk

PASS & SEYMOUR ACAA10BK 10 mtr 18Gbps Active Copper HDMI Cable

Price $132.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ACAA10BK

Description

The Active Copper HDMI Cables support full 4K UltraHD and High Dynamic Range (HDR) video over longer distances, providing a more cost-effective alternative to fiber HDMI and HDBaseT2. These cables use an active chipset to boost performance over longer distances, ensuring the full 18 Gbps bandwidth with no signal loss. They are solely powered by the source device, so they do not require an external power adapter - saving space and money. To reduce installation error, these directional cables feature color-coded cable heads which make it easy to discern the Display end from the Source end. Additionally, the Active Copper HDMI Cables feature enhanced retention clips on the connector head. These small dimples keep the cable firmly in place and require 4.5 lbs of pulling force to remove. This ensures the most secure connection points, maximizing signal integrity and reducing cable-related service calls.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name HDMI Cable Type 19-Pin
Conductor Material Copper Length 10 m
Jacket Color Black Outside Diameter 0.35 mm
Data Transfer Rate 18.2 Gbps Terminal Connection Type A Male to Type A Male
Standards Meets CSA FT4 Vertical Flame Test UPC 804428432791

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok