Abbotsford
cab10/2lecc76

READYWIRE 76mtr Landscape Cable 10/2C Stranded Low Voltage

Price $6.2695 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 76
Manufacturer:SONECABLE
Manufacturer #:CAB10/2LECC76

Description

Low voltage landscape cable of 10 AWG with 2 strand.

Specifications

Brand Name Approved Vendor Item Name Landscape Cable
Type Low Voltage Conductor Size 10 AWG
Number of Conductors 2 Stranded/Solid Stranded
Length 76 m

Packages

76 - UNIT - 76
This website uses cookies to ensure you get the best experience on our website. Read more
Ok