Southwire's Low-Voltage (Low Energy) Underground Landscape Lighting Cable is suitable for outdoor accent lighting, landscape lighting and security lighting applications not exceeding 150 Volts. This product can be installed outdoorsexposed to sunlight. Low-Voltage Underground Landscape Lighting Cable is suitable for use at temperatures not exceeding minimum -20°C or maximum 60°C.

SOUTHWIRE LANDSCAPE 2C12 75M 75m 12/2C Southwire Landscape Cable Low Voltage, Black
Description
Specifications
Brand Name | Approved Vendor | Item Name | Landscape Cable |
Type | Low Voltage | Voltage Rating | 150 V |
Conductor Size | 12 AWG | Number of Conductors | 2 |
Stranded/Solid | Stranded | Insulation Material | PVC |
Length | 75 m | Conductor Material | Copper |
Stranding | 65 | Insulation Color | Black |
Insulation Thickness | 45 mil | Jacket Material | PVC |
Jacket Color | Black | Nominal Outside Diameter | 195 x 390 mil |
Temperature Rating | -20 to 60 °C | Standards | UL Listed, CSA Certified, RoHS Compliant, NEC Compliant |
Application | For Outdoor Accent Lighting, Landscape Lighting and Security Lighting Applications |
Packages
75 - UNIT - 75 |