Abbotsford
cab12/4soowcut

SONECABLE 20401282 CABTYRE SOOW 12/4C 600V

Price $8.2454 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:20401282

Specifications

Brand Name Prysmian Group Item Name General Cable
Type Type SOOW Voltage Rating 600 V
Conductor Size 12 AWG Number of Conductors 4

Packages

76 - UNIT - 76 305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok