Abbotsford
cab2/0ns75quadraplex

SONECABLE 2/0NS75QUADRAPLEX NS 75 2/0-4C FULL BARENEUTRAL 600V

Price $24.8314 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:2/0NS75QUADRAPLEX

Description

The insulated conductors of NS75 Service Drop cables are resistant to weathering, sunlight, abrasion, tearing, cutting and chemicals. The cable is rated 600 V with a maximum conductor operating temperature of 75 °C for polyethylene insulation.

Specifications

Brand Name E.C.S. Electrical Cable Supply Item Name Low Voltage Cable
Type Full Bare Neutral Voltage Rating 600 V
Conductor Size 2/0 AWG Number of Conductors 4
Insulation Material Polyethylene Series/Model NS75 Series
Resistance Abrasion, Chemical, Tear Temperature Rating 75 °C

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok