Abbotsford
cab6ns75quadraplex

SONECABLE 6NS75QUADRAPLEX NS 75 6/4C FULL BARENEUTRAL 600V

Price $7.0973 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:6NS75QUADRAPLEX

Description

The insulated conductors of NS75 Service Drop cables are resistant to weathering, sunlight, abrasion, tearing, cutting and chemicals. The cable is rated 600 V with a maximum conductor operating temperature of 75 °C for polyethylene insulation.

Specifications

Brand Name Readywire Item Name Service Drop Cable
Voltage Rating 600 V Number of Conductors 6, 4
Insulation Material Polyethylene Temperature Rating 75 °C

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok