Abbotsford
dallcbl10012

DALS LIGHTING LCBL10012 WIRE LANDSCAPE 12G100ft

Price $249.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:LCBL10012

Description

100 ft Of 12 Gauge Low-Voltage Wiring. Direct burial. UV resistant. 2 pure-copper conductors. Heavy-duty. Rated 150 V.

Specifications

Brand Name DALS Lighting Item Name Landscape Wire
Voltage Rating 150 V Conductor Size 12 AWG
Number of Conductors 2 Length 100 ft
Conductor Material Copper

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok