Abbotsford
DALLCBL5014

DALS LIGHTING 50 ft 4 Gauge Low-Voltage Wiring

Price $82.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:LCBL-50-14

Description

50 ft Of 14 Gauge Low-Voltage Wiring. Direct burial. UV resistant. 2 pure-copper conductors. Heavy-duty. Rated 150 V.

Specifications

Brand Name DALS Lighting Item Name Landscape Wire
Voltage Rating 150 V Conductor Size 14 AWG
Number of Conductors 2 Length 50 ft
Conductor Material Copper UPC 775902020271

Packages

1 - UNIT - 1