Abbotsford
CABRG6SPOOLBLK

1000ft 75ohm RG6 Coax Spool, Black

Price $0.4040 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:REMEE
Manufacturer #:RG6 SPOOL BLACK

Description

RG6 Black Coaxial Cable Non-Plenum CMR. RG 6/U Type 75 ohm coaxial cable used for video display, point-of-sale terminals, Local Area Network controls, and CATV broadcast applications swept to 3.0 GHz.

Specifications

Brand Name Approved Vendor Item Name Coaxial Cable
Type RG6 Jacket Color Black
Braid Aluminum Resistance 75 O
Standards FT4 Rated

Packages

305 - UNIT - 305