
REEMEE 1000 ft 75ohm Remee RG6 Coax Spool, Black
Specifications
Brand Name | Approved Vendor | Item Name | Coaxial Cable |
Type | RG6 | Jacket Color | Black |
Braid | Aluminum | Resistance | 75 O |
Standards | FT4 Rated |
Packages
305 - UNIT - 305 |
Brand Name | Approved Vendor | Item Name | Coaxial Cable |
Type | RG6 | Jacket Color | Black |
Braid | Aluminum | Resistance | 75 O |
Standards | FT4 Rated |
305 - UNIT - 305 |