Abbotsford
cabrg6spoolblkhyp

HYPERLINE 1000ft 16 AWG RG6 Coaxial Cable, Black

Price $0.4784 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:HYPERLINE
Manufacturer #:CMR-BK-305

Specifications

Brand Name Hyperline Item Name Coaxial Cable
Type RG6 Wire Gauge Size 16 AWG
Shield Type Quad Voltage Rating 300 V
Conductor Material Copper Clad Steel Length 1000 ft
Insulation Material Nitrogen Injected Foam Polyethylene Jacket Material PVC
Jacket Color Black Bend Radius 3 in
Shield Material Aluminum Foil Outside Diameter 0.296 in
Braid Aluminum Velocity Factor 81
Attenuation 5.4 - 41.61 dB/100 ft at 55 - 3000 MHz Capacitance 16 pF/ft
Impedance 75 O at 200 MHz Return Loss >=23 dB at 5 - 470 MHz, >=20 dB at 470 - 1000 MHz, >=15 dB at 1000 - 2400 MHz, >=12 dB at 2400 - 3000 MHz
Temperature Rating -4 to 167 °F Standards NEC: 725 and 820, UL Standard: UL 13 and UL444, ANSI/SCTE: 74, Flame Rating: UL 1666 (Riser), FT4, RoHS Compliant Directive 2011/65/EU, NRTL programs, ETL Verified
Application For High Definition Serial Digital Video, High Resolution Analog Video, High End Broadband Signal, Transmission for Satellite Use, Digital Audio, CATV-MATV, Computer and Data, Processing Transmissions

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok