Abbotsford
CABRG6SPOOLWHT

REMEE 75ohm FT4 RG6 Coax Cable, Aluminum Braid, Spool, White

Price $0.4058 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:REMEE
Manufacturer #:RG6 SPOOL WHITE

Description

RG6 White Coaxial Cable Non-Plenum CMR. RG 6/U Type 75 ohm coaxial cable used for video display, point-of-sale terminals, Local Area Network controls, and CATV broadcast applications swept to 3.0 GHz.

Specifications

Brand Name Approved Vendor Item Name Coaxial Cable
Type RG6 Jacket Color White
Braid Aluminum Resistance 75 O
Standards FT4 Rated

Packages

305 - UNIT - 305