Abbotsford
CABRG6SPOOLWHTHYP

HYPERLINE 305mtr RG6 Coaxial Cable Copper Clad Steel Riser 60% Braided - Reel, White

Inventory
Unavailable for order
Manufacturer:HYPERLINE
Manufacturer #:CMR-WH-305

Description

HYPERLINE Coaxial Cable RG6 Riser used in a variety of applications, both residential and commercial. RG6 is a double shielded coaxial cable with a center conductor a bit larger than that of the RG59 type. For applications such as Cable TV, Satellite TV and Cable Modem applications due to its low attenuation over high frequencies. RG6 coaxial cable comes in 1000 ft pull box or 1000 ft reels and is available in black or white jacket colors.

Specifications

Brand Name Hyperline Item Name Coaxial Cable
Type RG6 Wire Gauge Size 16 AWG
Shield Type Quad Voltage Rating 300 V
Conductor Material Copper Clad Steel Length 1000 ft
Insulation Material Nitrogen Injected Foam Polyethylene Jacket Material PVC
Jacket Color White Bend Radius 3 in
Shield Material Aluminum Foil Outside Diameter 0.296 in
Braid Aluminum Velocity Factor 81
Attenuation 5.4 - 41.61 dB/100 ft at 55 - 3000 MHz Capacitance 16 pF/ft
Impedance 75 O at 200 MHz Return Loss >= 23 dB at 5 - 470 MHz, >= 20 dB at 470 - 1000 MHz, >= 15 dB at 1000 - 2400 MHz, >= 12 dB at 2400 - 3000 MHz
Temperature Rating -4 to 167 °F Standards NEC: 725 & 820, UL Standard: UL 13 & UL444, ANSI/SCTE: 74, Flame Rating: UL 1666 (Riser), FT4, RoHS Compliant Directive 2011/65/EU, NRTL programs, ETL Verified
Application For High Definition Serial Digital Video, High Resolution Analog Video, High End Broadband Signal, Transmission for Satellite Use, Digital Audio, CATV-MATV, Computer and Data, Processing Transmissions

Packages

305 - UNIT - 305