
HYPERLINE QUAD-CMR-BK-305 COAX CABLE RG6 QUAD BLKSHLD 1000FT REEL
Specifications
Brand Name | Hyperline | Item Name | Coaxial Cable |
Type | RG6 | Wire Gauge Size | 16 AWG |
Shield Type | Quad | Voltage Rating | 300 V |
Conductor Material | Copper Clad Steel | Length | 1000 ft |
Insulation Material | Nitrogen Injected Foam Polyethylene | Jacket Material | PVC |
Jacket Color | Black | Bend Radius | 3 in |
Shield Material | Aluminum Foil | Outside Diameter | 0.296 in |
Braid | Aluminum | Velocity Factor | 81 |
Attenuation | 5.4 - 41.61 dB/100 ft at 55 - 3000 MHz | Capacitance | 16 pF/ft |
Impedance | 75 O at 200 MHz | Return Loss | >=23 dB at 5 - 470 MHz, >=20 dB at 470 - 1000 MHz, >=15 dB at 1000 - 2400 MHz, >=12 dB at 2400 - 3000 MHz |
Temperature Rating | -4 to 167 °F | Standards | NEC: 725 and 820, UL Standard: UL 13 and UL444, ANSI/SCTE: 74, Flame Rating: UL 1666 (Riser), FT4, RoHS Compliant Directive 2011/65/EU, NRTL programs, ETL Verified |
Application | For High Definition Serial Digital Video, High Resolution Analog Video, High End Broadband Signal, Transmission for Satellite Use, Digital Audio, CATV-MATV, Computer and Data, Processing Transmissions |
Packages
305 - UNIT - 305 |