Abbotsford
cabrg6quad2.2gwhihyp

HYPERLINE QUAD-CMR-WH-305 Coaxial Cable RG6 16 AWG 75 O at 200 MHz White 1000 ft L

Inventory
Unavailable for order
Manufacturer:HYPERLINE
Manufacturer #:QUAD-CMR-WH-305

Description

Coax cable RG 6 Quad copper clad steel, riser (CMR). This cable is an 16 AWG copper clad steel conductor surrounded by a foam polyethylene dielectric plus shielded by a bonded aluminum foil with 100% aluminum braid over another foil with 40% aluminum braid ensuring the maximum performance of any device connected to it. Install friendly. Nitrogen-Injected Foam Polyethylene Dielectric reduces the high-frequency attenuation, while maintaining uniform cell structure, low return loss and exceptional crush resistance. Flexible& Easy to Strip. Meets or Exceeds NECS tandards. Sunlight Resistant& RoHS compliant. Legend marking for Rooms and Zones to save installation time. E-Z footage marking with ascending and descending order. Fully swept tested to 3.0 GHz. Free from restricted metals and hazardous compounds. Combines indoor/outdoor applications into one product. Complies with the UL 1581 sunlight resistance requirement for outdoor installations. Suitable for applications : High-definition serial digital video, high-resolution analog video, high-end broadband signal, transmission for satellite use, Digital Audio (AES3id, SPDIF or Word Clock), CATV-MATV, computer & data, processing transmissions. Great for commercial or residential RG6 (cable television) applications. This Quad Shielded RG6 cable comes in an easy to use and store 1000 foot reel or pullbox. Riser (CMR), can be used for antenna, cable television and satellite installations.

Specifications

Brand Name Hyperline Item Name Coaxial Cable
Type RG6 Wire Gauge Size 16 AWG
Shield Type Quad Voltage Rating 300 V
Conductor Material Copper Clad Steel Length 1000 ft
Insulation Material Nitrogen Injected Foam Polyethylene Jacket Material PVC
Jacket Color White Bend Radius 3 in
Shield Material Aluminum Foil Outside Diameter 0.296 in
Braid Aluminum Velocity Factor 81
Attenuation 5.4 - 41.61 dB/100 ft at 55 - 3000 MHz Capacitance 16 pF/ft
Impedance 75 O at 200 MHz Return Loss >=23 dB at 5 - 470 MHz, >=20 dB at 470 - 1000 MHz, >=15 dB at 1000 - 2400 MHz, >=12 dB at 2400 - 3000 MHz
Temperature Rating -4 to 167 °F Standards NEC: 725 and 820, UL Standard: UL 13 and UL444, ANSI/SCTE: 74, Flame Rating: UL 1666 (Riser), FT4, RoHS Compliant Directive 2011/65/EU, NRTL programs, ETL Verified
Application For High Definition Serial Digital Video, High Resolution Analog Video, High End Broadband Signal, Transmission for Satellite Use, Digital Audio, CATV-MATV, Computer and Data, Processing Transmissions

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok