RG-6/U Coaxial cable polyethylene jacket. This document establishes the specifications of an RG 6/U type 75 ohm coaxial cable with a water blocking tape and polyethylene jacket used for video display, point of sale terminal, local area networks controls and CCTV, broadcasting applications, suitable for outdoor applications.

REEMEE 75ohm FT4 Remee Coax Cable Aluminum Braid, White
Description
Specifications
Brand Name | Remee Products | Item Name | Coaxial Cable |
Length | 4 ft | Jacket Material | Polyethylene |
Jacket Color | White | Shield Material | Aluminum |
Impedance | 75 O | Application | For Local Area Networks Controls and CCTV, Broadcasting Applications |
Packages
305 - UNIT - 305 |