Abbotsford
CABRG6UNTL

REMEE 75ohm FT4 Coax Cable Aluminum Braid, White

Price $0.3917 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:REMEE
Manufacturer #:R001563WRCM2W

Description

RG-6/U Coaxial cable polyethylene jacket. This document establishes the specifications of an RG 6/U type 75 ohm coaxial cable with a water blocking tape and polyethylene jacket used for video display, point of sale terminal, local area networks controls and CCTV, broadcasting applications, suitable for outdoor applications.

Specifications

Brand Name Remee Products Item Name Coaxial Cable
Length 4 ft Jacket Material Polyethylene
Jacket Color White Shield Material Aluminum
Impedance 75 O Application For Local Area Networks Controls and CCTV, Broadcasting Applications

Packages

305 - UNIT - 305 1220 - UNIT - 1220 2440 - LAYER - 2440 4880 - SKID - 4880