Description
12 AWG Unshielded Multi-Conductor CMG FT4 600 Volts CSA UL, 2 conductor. Stranded tinned copper conductors, SR-PVC Insulation, grey PVC jacket FT-4, -20 to 105 deg C, 600 V, CSA and UL Approved. For PA systems, unbalanced intercom systems interconnecting cables, remote control circuits, low-voltage, broadcast and studio use, temperature control systems.
Specifications
| Brand Name | E.C.S. Electrical Cable Supply | Item Name | Instrument Cable |
| Number of Conductors | 2 | Conductor Size | 12 AWG |
| Conductor Material | Copper | Length | 300 m |
| Outside Diameter | 0.4 in | Stranded/Solid | Stranded |
| Number of Strands | 65 x 30 | Voltage Rating | 600 V |
| Jacket Color | Gray | Shield Type | Unshielded |
| Insulation Material | PVC | Insulation Thickness | 0.03 in |
| Jacket Material | PVC | Jacket Thickness | 0.03 in |
| Weight | 313 lb/km | Temperature Rating | -20 to 105 °C |
| Standards | CSA Certified, UL Listed, FT4 Rated | Application | For PA Systems, Unbalanced Intercom Systems Interconnecting Cables, Broadcast and Studio Use, Remote Control Circuits, Low-Voltage and Temperature Control Systems |
Packages
| 305 - UNIT - 305 |