Abbotsford
cab18/2pvcblkred

SONECABLE E18-02CA0-BR Multi-Conductor Cable Unshielded, Non Plenum 18 AWG 2 Conductors Tinned Copper Gray 300 m L

Price $0.7000 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:E18-02CA0-BR

Description

Unshielded multi-conductor CMG FT4 600 Volts CSA UL. Stranded tinned copper conductors, SR-PVC insulation, grey PVC jacket FT-4, -20 to 105 Degree C, 600 V, CSA and UL approved.

Specifications

Brand Name E.C.S. Electrical Cable Supply Item Name Multi-Conductor Cable
Type Unshielded, Non Plenum Number of Conductors 2
Conductor Size 18 AWG Conductor Material Tinned Copper
Length 300 m Outside Diameter 0.195 in
Stranded/Solid Stranded Number of Strands 16x30
Voltage Rating 600 V Jacket Color Gray
Color Code Black/Red Insulation Material PVC
Insulation Thickness 0.012 in Jacket Material PVC
Jacket Thickness 0.02 in Weight 87 lb/km
Temperature Rating -20 °C to 105 °C Standards UL Listed, CSA Certified, FT4 Rated

Packages

300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok