Description
Stranded Tinned Copper Conductors*SR-PVC Insulation, 100% Aluminum Foil Shield, Stranded Tinned Copper Drain Wire, Grey PVC Jacket FT-4, -20° C to 105° C, 600 Volts, CSA and UL Approved. Packaging: 300m spools, 150m & 300m Reelex Boxes, or cut to length.APPLICATIONS:Data transmission, recording studios, broadcast sound systems, electronic & control circuits and signal applications in computers and industrial equipment.
Specifications
| Brand Name | E.C.S. Electrical Cable Supply | Item Name | Multi-Conductor Cable |
| Type | Shielded | Number of Conductors | 3 |
| Conductor Size | 22 AWG (Pair), 24 AWG (Drain) | Conductor Material | Tinned Copper |
| Length | 300 m | Outside Diameter | 0.231 in |
| Stranded/Solid | Stranded | Number of Strands | 30 |
| Voltage Rating | 600 V | Jacket Color | Gray |
| Shield Type | 100% Aluminum Foil | Insulation Material | PVC |
| Insulation Thickness | 0.01 in | Jacket Material | PVC |
| Jacket Thickness | 0.023 in | Weight | 120 lb/km |
| Temperature Rating | -20 °C to 105 °C | Standards | UL Listed, CSA Certified |
| Application | For Data Transmission, Recording Studios, Broadcast Sound Systems, Electronic and Control Circuits and Signal Applications in Computers and Industrial Equipment |
Packages
| 300 - UNIT - 300 |