Description
600V Audio/Communication Cable. Unshielded Multiconductor. Stranded, tinned copper Conductor. Semi-rigid Polyvinyl Chloride (PVC) Insulation. 105°C, Polyvinyl Chloride (PVC), Grey Outer Jacket.
Specifications
| Brand Name | Deca | Item Name | Audio and Communication Cable |
| Type | Aluminum Armored | Number of Conductors | 3 |
| Conductor Size | 22 AWG | Conductor Material | Copper |
| Stranded/Solid | Stranded | Number of Strands | 7 x 30 |
| Voltage Rating | 600 V | Jacket Color | Gray |
| Shield Type | Unshielded | Insulation Material | PVC |
| Insulation Thickness | 0.009 in | Jacket Material | PVC |
| Jacket Thickness | 0.015 in | Weight | 16.9 lb/m |
| Temperature Rating | 105 °C | Standards | CSA C22.2 No. 210.2/214 Certified, FT4 Rated, UL Listed |
| Application | For Automotive, Security, OEM, Hospitals, Schools, Audio Visual, Telecommunications and Temperature Control System |
Packages
| 300 - UNIT - 300 |