Abbotsford
cab22/40pvcft4

READYWIRE 300M 22/40AWG 600V Unshielded Multi-Conductor CMG FT4, Grey

Price $14,576.00 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M
Manufacturer:SONECABLE
Manufacturer #:E22-40CA0-LL

Description

Stranded Tinned Copper Conductors*, SR-PVC Insulation, Grey PVC Jacket FT-4, -20° C to 105° C, 600 Volts, CSA and UL Approved. Packaging: 300m spools, 150m & 300m Reelex Boxes, or cut to length.

Specifications

Brand Name E.C.S. Electrical Cable Supply Item Name Multi-Conductor Cable
Type Unshielded Number of Conductors 40
Conductor Size 22 AWG Conductor Material Tinned Copper
Length 300 m Outside Diameter 0.432 in
Stranded/Solid Stranded Number of Strands 7x30
Voltage Rating 600 V Jacket Color Gray
Insulation Material PVC Insulation Thickness 0.01 in
Jacket Material PVC Jacket Thickness 0.03 in
Weight 526 lb/km Temperature Rating -20 °C to 105 °C
Standards UL Listed, CSA Certified, FT4 Rated Application For PA Systems, Unbalanced Intercom Systems Interconnecting Cables, Remote Control Circuits, Low-Voltage, Broadcast and Studio use, Temperature Control Systems

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok