Abbotsford
lutgrxcbl346s500

LUTRON GRX-CBL-346S-500 4-Conductor 300V 150m GRX-CBL-46L Cable

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:GRX-CBL-346S-500
Documents Documents

Description

Non-plenum rated cable for use with GRAFIK Eye® 3000, GRAFIK Eye® QS, Energi Savr Node™, Five conductors, PVC sheath, 22(7) AWG tinned copper strands, Polypropylene insulation, Purple white colour.

Specifications

Brand Name Lutron Sub Brand GRAFIK Eye®
Item Name Control Cable Type Shielded
Wire Gauge Size 22 AWG Stranded/Solid Solid
Shield Type Foil Voltage Rating 300 V
Conductor Material Tinned Copper Length 150 m
Insulation Material PVC Jacket Material PVC
Number of Conductors 5 Outside Diameter 5.3 mm
Temperature Rating 1 - 70 °C Standards UL, cUL Listed, CSA Certified, FT-4, EN 61034-2
Application Lighting Control UPC 027557367066

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok