Abbotsford
hubhc5ew50

HUBBELL 50 ft Hubbell P-Cord, Nextspeed, Cat5E, Slim, White

Price $68.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HC5EW50

Description

netSELECT® Universal patch cord allow for quick change of voice/data lines with insertion of modular plugs. Meets and exceeds ANSI/TIA-category 5e, UL and cUL listed.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand NextSpeed®
Item Name Patch Cord Type Category 5e, Universal
Voltage Rating 600 VAC Cable Type 24/8 AWG, UTP Stranded
Cable Length 50 ft Connector Type RJ45
Material Copper Cable Diameter 0.218 in
Cable Material PVC Color White
Temperature Rating Per TIA Standards UL 1863 Listed
Application Data Exchange UPC 662620236605

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok