Description
netSELECT® Universal patch cord allow for quick change of voice/data lines with insertion of modular plugs. Meets and exceeds ANSI/TIA-category 5e, UL and cUL listed.
Specifications
| Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
| Item Name | Patch Cord | Type | Category 5e, Universal |
| Voltage Rating | 600 VAC | Cable Type | 24/8 AWG, UTP Stranded |
| Cable Length | 50 ft | Connector Type | RJ45 |
| Material | Copper | Cable Diameter | 0.218 in |
| Cable Material | PVC | Color | White |
| Temperature Rating | Per TIA | Standards | UL 1863 Listed |
| Application | Category 5e | UPC | 662620236605 |
Packages
| 1 - UNIT - 1 |