Abbotsford
HUBHC6AB15

HUBBELL 15 ft Hubbell NEXTSPEED Ascent Category 6A, Component Compliant Patch Cord, Blue

Price $74.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HC6AB15

Description

NEXTSPEED® Ascent category 6A patch cord. Plug optimized for high density switch port count. Ascent sled technology improves crosstalk providing increased performance. Plug and boot constructed from clear polycarbonate. Easy to route and cable manage without latch getting caught. Double jacket increases intracable separation. TIA-568-C.2 Category 6A component, UL listed 1863.


Third Party Verified Category 6A Component

Plug Optimized For High Density Switch Ports

10-Gigabit Application Assurance

Qualified to 150% of 802.3bt PoE Current Level

Specifications

Brand Name Hubbell Premise Wiring Sub Brand NextSpeed®
Item Name Patch Cord Type Ascent, Category 6A, Standard
Voltage Rating 600 VAC Cable Type 24/8 AWG, 26/8 AWG Solid
Cable Length 15 ft Connector Type RJ45
Material Copper Cable Diameter 0.218 in
Cable Material PVC Color Blue
Temperature Rating Per TIA Includes Strain Relief Boot
Standards UL 1863 Listed, TIA-568-C.2 Application For Data Exchange
UPC 662620229003

Packages

1 - UNIT - 1