Abbotsford
HUBHC6B10

HUBBELL 10 ft Hubbell P-Cord, Nextspeed, Cat6, Slim, Blue

Price $32.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HC6B10

Description

Cord patch universel category 6, 10 foot, color blue.


Third Party Verified Category 6 Component

Plug Optimized For High Density Switch Ports

TSB-155 10 Gig Support

Qualified to 150% of 802.3bt PoE Current Level

Specifications

Brand Name Hubbell Premise Wiring Sub Brand NextSpeed®
Type Ard,St Voltage Rating 600 VAC
Color Blue Temperature Rating Per TIA
Standards UL1863 Application Category 6
UPC 662620231525

Packages

1 - UNIT - 1