Abbotsford
HUBHC6GY03

HUBBELL 3 ft NEXTSPEED Category 6 Patch Cord, Slim, Grey

Price $20.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HC6GY03

Description

Category 6 4-pair 24AWG stranded UTP cable. The NEXTSPEED® PCX6 Patch Cords utilize our patent pending ISO-Termination process, which is designed to control NEXT, increase performance and reduce Return Loss to a low variance tolerance. NEXTSPEED® PCX6 patch cords are made with enhanced custom patch cable balanced and designed to mate with our proprietary staggered plug, giving optimal headroom. Each PCX6 patch cord is 100% performance tested for critical Category 6 criteria as specified in ANSI/TIA/EIA category 6 patch cord specifications. Snagless boot design. High-performance, staggered plug design. Feature a grey-smoked plug for easy identification.


Third Party Verified Category 6 Component

Plug Optimized For High Density Switch Ports

TSB-155 10 Gig Support

Qualified to 150% of 802.3bt PoE Current Level

Specifications

Brand Name Hubbell Wiring Device Kellems Sub Brand Speedgain®
Item Name Patch Cord Type Category 6
Voltage Rating 600 VAC Cable Type 24/8 AWG Stranded
Cable Length 3 ft Connector Type RJ45
Material Flame Retardant PVC Cable Diameter 0.218 in
Cable Material Copper Housing Material Flame Retardant PVC
Color Gray Temperature Rating Per TIA
Standards UL1863 Application Category 6
UPC 662620232416

Packages

1 - UNIT - 1