Description
netSELECT® Universal patch cord allow for quick change of voice/data lines with insertion of modular plugs. Meets and exceeds ANSI/TIA-category 6, UL and cUL listed.
Specifications
| Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
| Item Name | Patch Cord | Type | Category 6, Standard |
| Voltage Rating | 600 VAC | Cable Type | 24 AWG Stranded |
| Cable Length | 5 ft | Connector Type | RJ45 8 |
| Material | Flame Retardant PVC Insulation and Boot | Cable Diameter | 0.218 in OD |
| Cable Material | Copper | Housing Material | Flame-Retardant PVC |
| Color | Gray | Temperature Rating | Per TIA |
| Standards | UL 1863 | Application | Category 6 |
| UPC | 662620232423 |
Packages
| 1 - UNIT - 1 |