Description
netSELECT® Universal patch cords allow for quick change of voice/data lines with insertion of modular plugs. Meets and exceeds ANSI/TIA, category 6 standards.
Specifications
| Brand Name | Hubbell Premise Wiring | Sub Brand | NextSpeed® |
| Item Name | Patch Cord | Type | Category 6, Standard, Speed Gain, Slim, Universal |
| Voltage Rating | 600 VAC | Cable Type | 24/8 AWG Stranded |
| Cable Length | 3 ft | Connector Type | RJ45 |
| Material | Copper | Cable Diameter | 0.218 in |
| Cable Material | PVC | Color | Yellow |
| Temperature Rating | Per TIA | Includes | PVC Boot |
| Standards | ANSI/TIA/EIA-568-C.2 Category 6 Component, ISO 11801/60603-7-41 Category 6 Component, UL1863 Listed | Application | Category 6 |
| UPC | 662620233796 |
Packages
| 1 - UNIT - 1 |