Abbotsford
HUBPC6AB05

HUBBELL 5 ft NEXTSPEED Ascent Shielded Category 6A Patch Cord, Blue

Price $41.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:PC6AB05
Documents Documents

Description

NEXTSPEED® Ascent shielded category 6A patch cord. Slim-line boot design for high density port applications. Ascent technology improves AXT, increasing performance. Over molded boot provides superior strain relief. Two piece conductor sled design optimizes pair separation and maximizes NEXT performance. Polycarbonate UL 94V-0 plug, PVC plug boot, high strength copper alloy contact. Plating 50 micro-inch gold with 100 micro-inch under plating. TIA-568-C.2 Category 6A, UL Listed 1863.


Engineered for 10GbE Application Assurance

Delivering Maximum Bandwidth Beyond 625MHz

Experience Component Compliant ANEXT Performance

Qualified to 150% of 802.3bt PoE Current Level

Specifications

Brand Name Hubbell Premise Wiring Sub Brand NextSpeed®
Item Name Patch Cord Type 10 Gig, Category 6A, Ascent, Shielded, Slim-Line
Voltage Rating 600 VAC Cable Type 24/8 AWG Solid
Cable Length 5 ft Connector Type RJ45
Material Copper Cable Diameter 0.218 in
Cable Material PVC Insulation, Thermoplastic Jacket Color Blue/Black
Temperature Rating Per TIA Includes Strain Relief Boot
Standards UL 1863 Listed, TIA-568-C.2 Category 6A Application Category 6A
UPC 662620204000

Packages

1 - UNIT - 1