Description
Category-5e UTP patch cord. RJ45 port. Cable: 7 copper wire conductor, 4 number of pairs, PVC jacket. Plugs: 1.27 micron gold plated copper alloy contact, PVC latch guard. Fire resistant.
Specifications
| Brand Name | Hyperline | Item Name | Patch Cord |
| Type | Category 5e, Unshielded | Frequency Rating | 100 MHz |
| Cable Type | 24 AWG UTP | Cable Length | 3 ft |
| Connector Type | RJ45 | Number of Poles | 8 |
| Amperage Rating | 1.5 A | Cable Diameter | 5.4 +/- 0.2 mm |
| Cable Material | PVC | Color | Gray |
| Temperature Rating | -10 to 60 °C | Standards | ANSI/TIA/EIA-568.C2, ISO/IEC 11801, NEC/UL CM, UL 444, UL 1863, IEC 60332-1, UL 1581 VW-1, ANSI/TIA/EIA-568B |
| Application | For Data, Video and Audio Applications | UPC | 809380037862 |
Packages
| 1 - UNIT - 1 |