Description
Category-5e UTP patch cord. RJ45 port. Cable: 7 copper wire conductor, 4 number of pairs, PVC jacket. Plugs: 1.27 micron gold plated copper alloy contact, PVC latch guard. Fire resistant.
Specifications
| Brand Name | Hyperline | Item Name | Patch Cord |
| Type | Unshielded | Cable Type | UTP Category 5e |
| Cable Length | 3 ft | Connector Type | RJ45 |
| Number of Poles | 8 | Color | White |
| Standards | ANSI/TIA/EIA-568.C2, ISO/IEC 11801, NEC/UL CM, UL 444, UL 1863, IEC 60332-1, UL 1581 VW-1, ANSI/TIA/EIA-568B Direct T568B | Application | For Data, Video and Audio Applications |
| UPC | 809380037848 |
Packages
| 1 - UNIT - 1 |