Abbotsford
hyppcutprj45c5e7fgy

HYPERLINE SYSTEMS CANADA PC-UTP-RJ45-C5e-7F-GY 7 ft Category 5E RJ45 8P8C Unshielded Patch Cord, Gray

Price $3.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HYPERLINE
Manufacturer #:PC-UTP-RJ45-C5e-7F-GY

Description

Category-5e UTP patch cord. RJ45 port. Cable: 7 copper wire conductor, 4 number of pairs, PVC jacket. Plugs: 1.27 micron gold plated copper alloy contact, PVC latch guard. Fire resistant.

Specifications

Brand Name Hyperline Item Name Patch Cord
Type Category 5e, Unshielded Frequency Rating 100 MHz
Cable Type 24 AWG UTP Cable Length 7 ft
Connector Type RJ45 Number of Poles 8
Amperage Rating 1.5 A Cable Diameter 5.4 +/- 0.2 mm
Cable Material PVC Color Gray
Temperature Rating -10 to 60 °C Standards ANSI/TIA/EIA-568.C2, ISO/IEC 11801, NEC/UL CM, UL 444, UL 1863, IEC 60332-1, UL 1581 VW-1, ANSI/TIA/EIA-568B
Application For Data, Video and Audio Applications UPC 809380038005

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok