Abbotsford
HYPPCUTPRJ45C65FGY

HYPERLINE 5 ft Category 6 RJ45 8P8C Unshielded Patch Cord, Gray

Inventory
Unavailable for order
Manufacturer:HYPERLINE
Manufacturer #:PC-UTP-RJ45-C6-5F-GY

Description

Hyperline brings Category 6 unshielded UTP patch cords performance to a new level. Category 6 CM rated patch cords are ideal for voice, data, video and security communication mediums for all your network installa- tion requirements. Manufactured to the highest quality standards and approved by 3rd party organizations such as ETL, They protect critical data from EMI (electromagnetic interference) and RFI (radio frequency interference).APPLICATIONS:• Transmission of digital and analogue for data, video and audio applications.• CDDI / ATM / Token Ring• IEEE 802.3af (PoE) / IEEE 802.3at (PoE+)PERFORMANCE COMPLIANCE:• Complies with ANSI / TIA / EIA-568.C2, ISO / IEC 11801• Meets NEC / UL: CM, UL 444, UL 1863• Test of fire resistance: IEC 60332-1, UL 1581 VW-1• ANSI / TIA / EIA-568B: direct T568B

Specifications

Brand Name Hyperline Item Name Patch Cord
Type Unshielded, C6 Frequency Rating 250 MHz
Cable Type 24 AWG UTP Cable Length 5 ft
Connector Type RJ45 Number of Poles 8
Amperage Rating 1.5 A Cable Diameter 6 +/- 0.2 mm
Cable Material PVC Color Gray
Temperature Rating -10 to 60 °C Standards ANSI/TIA/EIA-568.C2, ISO/IEC 11801, NEC/UL: CM, UL 444, UL 1863, IEC 60332-1, UL 1581 VW-1, ANSI/TIA/EIA-568B
Application For Voice, Data, Video and Security Communication Mediums UPC 809380038425

Packages

1 - UNIT - 1